Motion
69208 POST-IT POP-UP DISPENSER NOTES R350-YW 3"X5" CANARY YELLOW

3M
69208 POST-IT POP-UP DISPENSER NOTES R350-YW 3"X5" CANARY YELLOW

Post-it® Pop-up Dispenser Notes R350-YW, 3 in x 5 in (7.62 cm x 12.7 cm) Canary Yellow
MI ITEM #03165305
MFR #69208 POST-IT POP-UP DISPENSER NOTES R350-YW 3"X5" CANARY YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69208 POST-IT POP-UP DISPENSER NOTES R350-YW 3"X5" CANARY YELLOW

Post-it® Pop-up Dispenser Notes R350-YW, 3 in x 5 in (7.62 cm x 12.7 cm) Canary Yellow
MI ITEM #03165305
MFR #69208 POST-IT POP-UP DISPENSER NOTES R350-YW 3"X5" CANARY YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69208 POST-IT POP-UP DISPENSER NOTES
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Yellow
  • Number of Sheets
    100
  • Overall Length
    5 in
  • Overall Width
    3 in
  • Package Quantity
    12
  • Manufacturer Upc Number
    00021200692086
  • UPC_NO
    00021200692086
  • Weight
    0.174 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text