Motion
69209 POST-IT POP-UP DISPENSER NOTES R330-YW 3"X3" CANARY YELLOW

3M
69209 POST-IT POP-UP DISPENSER NOTES R330-YW 3"X3" CANARY YELLOW

Post-it® Pop-up Dispenser Notes R330-YW, 3 in x 3 in, (7.62 cm x 7.62 cm) Canary Yellow
MI ITEM #03165306
MFR #69209 POST-IT POP-UP DISPENSER NOTES R330-YW 3"X3" CANARY YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69209 POST-IT POP-UP DISPENSER NOTES R330-YW 3"X3" CANARY YELLOW

Post-it® Pop-up Dispenser Notes R330-YW, 3 in x 3 in, (7.62 cm x 7.62 cm) Canary Yellow
MI ITEM #03165306
MFR #69209 POST-IT POP-UP DISPENSER NOTES R330-YW 3"X3" CANARY YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    0.4 in
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Weight
    0.102 lb

Details

  • 3M Legacy Stock Number
    70071027760
  • Case Quantity
    216
  • Color
    Yellow
  • Manufacturer Stock Number
    7010303531
  • Manufacturer Upc Number
    00021200692093
  • Material
    Paper
  • Minimum Order Quantity
    1
  • Number of Sheets
    100
  • Number Per Inner
    12
  • Package Quantity
    1
  • Product Types
    Pop-up Notes
  • UPC_NO
    00021200692093

Overview

Mfr description
69209 POST-IT POP-UP DISPENSER NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Canary Yellow
  • Always there when you need to capture great ideas.
  • Specially designed accordion-style notes that work in Post-it® Pop-up Note dispensers.
  • America’s #1 favorite sticky note.
  • Use for notes or reminders to yourself or others.
  • 12 Pads/Pack, 100 Sheets/Pad
  • Post-it® Pop-up Notes are recyclable.
  • Unique adhesive designed for use on paper or in planners.
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought