Motion
7100160820 3M SANDING SCREEN 29836, 60 GRIT, 18 IN. X NH, 12/CASE

3M
7100160820 3M SANDING SCREEN 29836, 60 GRIT, 18 IN. X NH, 12/CASE

3M™ Sanding Screen 29836, 60 Grit, 18 in. x NH, 12/case
Mi Item #03165307
MFR #7100160820 3M SANDING SCREEN 29836, 60 GRIT, 18 IN. X NH, 12/CASE
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160820 3M SANDING SCREEN 29836, 60 GRIT, 18 IN. X NH, 12/CASE

3M™ Sanding Screen 29836, 60 Grit, 18 in. x NH, 12/case
Mi Item #03165307
MFR #7100160820 3M SANDING SCREEN 29836, 60 GRIT, 18 IN. X NH, 12/CASE

Mfr description
7100160820 3M SANDING SCREEN 29836, 60
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Dimensions

  • Length
    55 m
  • Overall Width
    18 in

Details

  • Backing Material
    Polypropylene
  • Color
    Clear
  • Manufacturer Stock Number
    70006152162
  • Manufacturer Upc Number
    00021200693069
  • UPC_NO
    .
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)