Motion
7100160843 3M SANDING SCREEN 29833, 120 GRIT, 18 IN. X NH, 12/CASE

3M
7100160843 3M SANDING SCREEN 29833, 120 GRIT, 18 IN. X NH, 12/CASE

3M™ Sanding Screen 29833, 120 Grit, 18 in. x NH, 12/case
Mi Item #03165308
MFR #7100160843 3M SANDING SCREEN 29833, 120 GRIT, 18 IN. X NH, 12/CASE
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160843 3M SANDING SCREEN 29833, 120 GRIT, 18 IN. X NH, 12/CASE

3M™ Sanding Screen 29833, 120 Grit, 18 in. x NH, 12/case
Mi Item #03165308
MFR #7100160843 3M SANDING SCREEN 29833, 120 GRIT, 18 IN. X NH, 12/CASE

Mfr description
7100160843 3M SANDING SCREEN 29833, 120
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.48/each

Specifications

Dimensions

  • Length
    55 m
  • Overall Width
    18 in

Details

  • Backing Material
    Polypropylene
  • Color
    Clear
  • Manufacturer Stock Number
    70006152170
  • Manufacturer Upc Number
    00021200693076
  • UPC_NO
    00021200693076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)