Motion
7100165525 3M CROSS-ARM MOUNTING BRACKET MB-3, 10/CASE

3M
7100165525 3M CROSS-ARM MOUNTING BRACKET MB-3, 10/CASE

3M™ Cross-Arm Mounting Bracket MB-3, 10/Case
MI ITEM #03165310
MFR #7100165525 3M CROSS-ARM MOUNTING BRACKET MB-3, 10/CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165525 3M CROSS-ARM MOUNTING BRACKET MB-3, 10/CASE

3M™ Cross-Arm Mounting Bracket MB-3, 10/Case
MI ITEM #03165310
MFR #7100165525 3M CROSS-ARM MOUNTING BRACKET MB-3, 10/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100165525 3M CROSS-ARM MOUNTING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00051128609118
  • UPC_NO
    00051128609118
  • Backing Material
    Polypropylene
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Length
    109.36 yd
  • Minimum Order Quantity
    10
  • Tensile Strength
    40 in
  • Thickness
    2.05 mil
  • Weight
    0.821 lb
  • Width
    2.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text