Motion
69441 POLYESTER FILM TAPE 856 TRANSPARENT 1"X72YD

3M
69441 POLYESTER FILM TAPE 856 TRANSPARENT 1"X72YD

3M™ Polyester Film Tape 856, Transparent, 1 in x 72 yd, 36 per case
MI ITEM #03165314
MFR #69441 POLYESTER FILM TAPE 856 TRANSPARENT 1"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69441 POLYESTER FILM TAPE 856 TRANSPARENT 1"X72YD

3M™ Polyester Film Tape 856, Transparent, 1 in x 72 yd, 36 per case
MI ITEM #03165314
MFR #69441 POLYESTER FILM TAPE 856 TRANSPARENT 1"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69441 POLYESTER FILM TAPE 856
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2 mil (0.051 mm) light duty film tape used for permanent edging and label protection
  • Tough polyester film provides abrasion and edge tear resistance
  • Acrylic adhesive adheres to a wide variety of substrates
  • Transparent backing allows visibility of information protected by the tape

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Acrylic
  • Adhesion Strength
    20 (Steel) oz/in
  • Color
    Transparent
  • Length
    72 yd
  • Width
    1 in
  • Thickness
    2 mil
  • Elongation at Break
    90 %
  • Tensile Strength
    25 in
  • Manufacturer Upc Number
    00021200694417
  • UPC_NO
    00021200694417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text