Motion
8915

3M
8915

Scotch® Filament Tape - Transparent, 0.7 in Wide, 60 yd Long, 6 mil Thick
MI ITEM #03165315
MFR #8915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8915

Scotch® Filament Tape - Transparent, 0.7 in Wide, 60 yd Long, 6 mil Thick
MI ITEM #03165315
MFR #8915

Mfr description
69459 SCOTCH FILAMENT TAPE 8915
  • For industrial/occupational use only. Not for consumer sale or use.
  • Filament-reinforced tape resists nicks, abrasion and moisture
  • Designed for temporary holding applications such as holding appliance parts and other consumer goods together during manufacture and shipping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60 yd
  • Tensile Strength
    170 in
  • Thickness
    6 mil
  • Width
    0.7 in

Details

  • Adhesion Strength
    65 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00021200694592
  • UPC_NO
    00021200694592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)