Motion
69460 SCOTCH FILAMENT TAPE 8915 CLEAR 24 MM X 55 M

3M
69460 SCOTCH FILAMENT TAPE 8915 CLEAR 24 MM X 55 M

Scotch® Filament Tape Clean Removal 8915, 24 mm x 55 m, 6 mil, 36 rolls per case
MI ITEM #03165316
MFR #69460 SCOTCH FILAMENT TAPE 8915 CLEAR 24 MM X 55 M
List Price$26.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69460 SCOTCH FILAMENT TAPE 8915 CLEAR 24 MM X 55 M

Scotch® Filament Tape Clean Removal 8915, 24 mm x 55 m, 6 mil, 36 rolls per case
MI ITEM #03165316
MFR #69460 SCOTCH FILAMENT TAPE 8915 CLEAR 24 MM X 55 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.77/each for your price

Overview

Mfr description
69460 SCOTCH FILAMENT TAPE 8915
  • For industrial/occupational use only. Not for consumer sale or use.
  • Filament-reinforced tape resists nicks, abrasion and moisture
  • Designed for temporary holding applications such as holding appliance parts and other consumer goods together during manufacture and shipping
  • Adhesive offers clean removal and stain resistance on some finishes
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more
  • Able to withstand rough shipping and handling conditions

Specifications

  • Backing Material
    Polypropylene
  • Adhesion Strength
    65 oz-in
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Length
    60 yd
  • Width
    0.94 in
  • Thickness
    6 mil
  • Tensile Strength
    170 in
  • Manufacturer Upc Number
    00021200694608
  • UPC_NO
    00021200694608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text