Motion
69883 SCOTCH MAGIC TAPE 810-3PK 3/4"X1296"

3M
69883 SCOTCH MAGIC TAPE 810-3PK 3/4"X1296"

Scotch® Magic™ Invisible Tape 810-3PK, 3/4 in x 36 yd x 0 in (19 mm x 32,9 m) 3 Pack
MI ITEM #03165323
MFR #69883 SCOTCH MAGIC TAPE 810-3PK 3/4"X1296"
List Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69883 SCOTCH MAGIC TAPE 810-3PK 3/4"X1296"

Scotch® Magic™ Invisible Tape 810-3PK, 3/4 in x 36 yd x 0 in (19 mm x 32,9 m) 3 Pack
MI ITEM #03165323
MFR #69883 SCOTCH MAGIC TAPE 810-3PK 3/4"X1296"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.34/each for your price

Overview

Mfr description
69883 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Stands up to faxes, scanners and copiers
  • Comes off the roll smoothly, cuts easily
  • Preferred tape for offices, homes and schools
  • Scotch® Magic™ Tape Refills are compatible with all of the\nScotch® Brand desktop dispensers for easy use
  • Disappears on office paper
  • Write on it with pen, pencil or marker
  • Photo safe
  • Made in the USA with globally sourced materials
  • 3/4 in. x 1296 in., 3 Rolls, 1 in. core
  • Great for quick fixes, mounting or additions to your project
  • Easy-to-apply design that doesn't dry out

Specifications

  • Roll Length
    1296 in
  • Roll Width
    3/4 in
  • Core Diameter
    1 in
  • Color
    Transparent
  • Manufacturer Stock Number
    70005179984
  • Manufacturer Upc Number
    00021200698835
  • UPC_NO
    00021200698835
  • Length
    36 yd
  • Package Quantity
    3
  • Weight
    0.371 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought