Motion
70567 POST-IT FLAGS 680-BP2 1"X1.719" BRIGHT PINK 2-PK

3M
70567 POST-IT FLAGS 680-BP2 1"X1.719" BRIGHT PINK 2-PK

Post-it® Flags 680-BP2, 1 in. x 1.7 in. (2.54 cm x 4.31 cm) Bright Pink, 2-pk
MI ITEM #03165340
MFR #70567 POST-IT FLAGS 680-BP2 1"X1.719" BRIGHT PINK 2-PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70567 POST-IT FLAGS 680-BP2 1"X1.719" BRIGHT PINK 2-PK

Post-it® Flags 680-BP2, 1 in. x 1.7 in. (2.54 cm x 4.31 cm) Bright Pink, 2-pk
MI ITEM #03165340
MFR #70567 POST-IT FLAGS 680-BP2 1"X1.719" BRIGHT PINK 2-PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70567 POST-IT FLAGS 680-BP2 1"X1.719"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pink, 1 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Ideal for marking documents without writing on them.
  • 50/Dispenser, 2 Dispensers/Pack
  • Bright colors and high-quality stick so you can always find your spot
  • Make it simple to request action.
  • Sticks securely and removes cleanly.
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Pink
  • Number of Sheets
    50
  • Overall Length
    1.71 in
  • Overall Width
    1 in
  • Package Quantity
    2
  • Minimum Order Quantity
    24
  • Manufacturer Stock Number
    7000052451
  • 3M Legacy Stock Number
    70071205952
  • Manufacturer Upc Number
    00021200705670
  • UPC_NO
    00021200705670
  • Weight
    0.046 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text