Motion
70596 POST-IT SUPER STICKY NOTES TELEPHONE MESSAGE 7679-4-SS 4"X5"

3M
70596 POST-IT SUPER STICKY NOTES TELEPHONE MESSAGE 7679-4-SS 4"X5"

Post-it® Printed Notes 7679-4-SS, 4 in x 5 in, Assorted Bright Colors, Lined, 4 Pads/Pack
MI ITEM #03165341
MFR #70596 POST-IT SUPER STICKY NOTES TELEPHONE MESSAGE 7679-4-SS 4"X5"
Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70596 POST-IT SUPER STICKY NOTES TELEPHONE MESSAGE 7679-4-SS 4"X5"

Post-it® Printed Notes 7679-4-SS, 4 in x 5 in, Assorted Bright Colors, Lined, 4 Pads/Pack
MI ITEM #03165341
MFR #70596 POST-IT SUPER STICKY NOTES TELEPHONE MESSAGE 7679-4-SS 4"X5"

Mfr description
70596 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4 in x 5 in, Telephone Message Pads, Rio de Janeiro Colors
  • Post-it® Super Sticky Notes stick and re-stick so your message gets noticed.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.29/each

Specifications

Dimensions

  • Overall Length
    5 in
  • Overall Width
    4 in
  • Weight
    0.484 lb

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200705960
  • Minimum Order Quantity
    18
  • Number of Sheets
    50
  • Package Quantity
    48
  • Product Types
    Super Sticky
  • UPC_NO
    00021200705960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)