Motion
7100159324 3M PERFORMANCE SUPPLY KIT FOR THE PAINT PROJECT RESPIRATOR OV/P9

3M
7100159324 3M PERFORMANCE SUPPLY KIT FOR THE PAINT PROJECT RESPIRATOR OV/P9

3M™ Performance Supply Kit for the Paint Project Respirator OV/P95, 6022P1-C-M, 1 kit/pack, 3 packs/case
MI ITEM #03165350
MFR #7100159324 3M PERFORMANCE SUPPLY KIT FOR THE PAINT PROJECT RESPIRATOR OV/P9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100159324 3M PERFORMANCE SUPPLY KIT FOR THE PAINT PROJECT RESPIRATOR OV/P9

3M™ Performance Supply Kit for the Paint Project Respirator OV/P95, 6022P1-C-M, 1 kit/pack, 3 packs/case
MI ITEM #03165350
MFR #7100159324 3M PERFORMANCE SUPPLY KIT FOR THE PAINT PROJECT RESPIRATOR OV/P9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6.88 in
  • Length
    4.38 in
  • Overall Height
    6.88 in
  • Overall Length
    4.38 in
  • Weight
    0.718 lb
  • Width
    2.88 in

Details

  • Additional Details
    Easy Breathing
  • Cartridge Type
    Gas and Vapor
  • Color
    Black/Olive/White
  • Connection Type
    Bayonet
  • Enhanced Comfort
    No
  • Enhanced Durability
    No
  • Eye Protection
    No
  • For Use With
    Reusable Respirators
  • Hazard Type
    Pesticide
  • Manufacturer Upc Number
    00051138542702
  • NIOSH Approval
    OV/P95
  • Product Types
    Speciality Kits
  • Protection Type
    Organic Vapor
  • Specifications Met
    P95
  • UPC_NO
    00051138542702

Overview

Mfr description
7100159324 3M PERFORMANCE SUPPLY KIT
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought