Motion
7100171570 POST-IT SUPER STICKY NOTES 654-1260-SSAU, 3 IN X 3 IN (76 MM X 7

3M
7100171570 POST-IT SUPER STICKY NOTES 654-1260-SSAU, 3 IN X 3 IN (76 MM X 7

Post-it® Super Sticky Notes 654-1260-SSAU, 3 in x 3 in (76 mm x 76 mm) Rio de Janeiro Colors
MI ITEM #03165357
MFR #7100171570 POST-IT SUPER STICKY NOTES 654-1260-SSAU, 3 IN X 3 IN (76 MM X 7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100171570 POST-IT SUPER STICKY NOTES 654-1260-SSAU, 3 IN X 3 IN (76 MM X 7

Post-it® Super Sticky Notes 654-1260-SSAU, 3 in x 3 in (76 mm x 76 mm) Rio de Janeiro Colors
MI ITEM #03165357
MFR #7100171570 POST-IT SUPER STICKY NOTES 654-1260-SSAU, 3 IN X 3 IN (76 MM X 7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100171570 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Multi-Color
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Minimum Order Quantity
    12
  • Manufacturer Stock Number
    70006161742
  • Manufacturer Upc Number
    00051141996042
  • UPC_NO
    00051141996042
  • Adhesion Strength
    24 oz-in (Steel)
  • Weight
    1.332 lb
  • Backing Material
    Vinyl
  • Length
    36 yd
  • Max Operating Temperature
    +250 °F
  • Thickness
    7.2 mil
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text