Motion
4956

3M
4956

VHB™ Double Sided Foam Tape
Mi Item #03165358
MFR #4956
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4956

VHB™ Double Sided Foam Tape
Mi Item #03165358
MFR #4956

Mfr description
71066 VHB TAPE 4956 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    62 mm
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    0.75 in
  • Roll Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    80 lb/in²
  • Thickness
    0.062 in
  • Width
    3/4 in

Details

  • Adhesion Strength
    22 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    4956
  • Manufacturer Stock Number
    7000123538
  • Manufacturer Upc Number
    00021200710667
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    12
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4956
  • Shape
    Roll
  • Standards Met
    LEED, UL GREENGUARD Gold, UL GREENGUARD
  • Type
    Double Sided Tape
  • UPC_NO
    00021200710667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)