Motion
71118 MASKING TAPE 2307 TAN 24 MM X 55 M

3M
71118 MASKING TAPE 2307 TAN 24 MM X 55 M

Masking Tape - 60 yd Long, 24 mm Wide, 5.2 mil Thick, Beige
Mi Item #03165361
MFR #71118 MASKING TAPE 2307 TAN 24 MM X 55 M
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
71118 MASKING TAPE 2307 TAN 24 MM X 55 M

Masking Tape - 60 yd Long, 24 mm Wide, 5.2 mil Thick, Beige
Mi Item #03165361
MFR #71118 MASKING TAPE 2307 TAN 24 MM X 55 M

Mfr description
71118 MASKING TAPE 2307 TAN 24 MM X 55 M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easily identifiable, general purpose tape for woodworking
  • Rubber adhesive offers broad tack and moderate adhesion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5.2 mil
  • Weight
    0.384 lb
  • Width
    0.94 in

Details

  • Adhesion Strength
    28 oz-in
  • Adhesive Material
    Rubber
  • Application
    Sealing,Woodworking,Bundling,General/Bulk Masking,Paint Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006159522
  • Manufacturer Upc Number
    00021200711183
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200711183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)