Motion
71121 MASKING TAPE 2307 TAN 72 MM X 55 M

3M
71121 MASKING TAPE 2307 TAN 72 MM X 55 M

Masking Tape - 60 yd Long, 72 mm Wide, 5.2 mil Thick, Beige
Mi Item #03165364
MFR #71121 MASKING TAPE 2307 TAN 72 MM X 55 M
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
71121 MASKING TAPE 2307 TAN 72 MM X 55 M

Masking Tape - 60 yd Long, 72 mm Wide, 5.2 mil Thick, Beige
Mi Item #03165364
MFR #71121 MASKING TAPE 2307 TAN 72 MM X 55 M

Mfr description
71121 MASKING TAPE 2307 TAN 72 MM X 55 M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easily identifiable, general purpose tape for woodworking
  • Rubber adhesive offers broad tack and moderate adhesion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5.2 mil
  • Weight
    1.188 lb
  • Width
    2.83 in

Details

  • Adhesion Strength
    28 oz-in
  • Adhesive Material
    Rubber
  • Application
    Sealing,Woodworking,Bundling,General/Bulk Masking,Paint Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006159555
  • Manufacturer Upc Number
    00021200711213
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200711213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)