Motion
71302 SCOTCH PREMIUM HIGH TEMP MASKING TAPE 2393 TAN 24 MM X 55 M

3M
71302 SCOTCH PREMIUM HIGH TEMP MASKING TAPE 2393 TAN 24 MM X 55 M

3M™ Premium High Temperature Masking Tape 2393, Tan, 24 mm x 55 m, 7.6 mil, 36 per case
MI ITEM #03165371
MFR #71302 SCOTCH PREMIUM HIGH TEMP MASKING TAPE 2393 TAN 24 MM X 55 M
List Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
71302 SCOTCH PREMIUM HIGH TEMP MASKING TAPE 2393 TAN 24 MM X 55 M

3M™ Premium High Temperature Masking Tape 2393, Tan, 24 mm x 55 m, 7.6 mil, 36 per case
MI ITEM #03165371
MFR #71302 SCOTCH PREMIUM HIGH TEMP MASKING TAPE 2393 TAN 24 MM X 55 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.15/each for your price

Overview

Mfr description
71302 SCOTCH PREMIUM HIGH TEMP MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides easy removal and high temperature resistance
  • Removes cleanly at bake temperatures up to 325°F (163°C)
  • Thick crepe paper backing resists bleed-through for clean paint lines
  • Adhesive bonds instantly to help keep tape in place without lifting or curling
  • Strong backing is easy to tear and provides one-piece removal

Specifications

  • Backing Material
    Crepe Paper
  • Length
    60.17 yd
  • Width
    0.94 in
  • Thickness
    7.6 mil
  • Color
    Beige
  • Max Operating Temperature
    +325 °F
  • Adhesion Strength
    32 oz-in
  • Manufacturer Stock Number
    7000088308
  • Manufacturer Upc Number
    00021200713026
  • UPC_NO
    00021200713026
  • Weight
    0.511 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text