Motion
2393

3M
2393

Scotch® Masking Tape - 55 m Long, 36 mm Wide, 7.6 mil Thick, Beige
Mi Item #03165372
MFR #2393
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2393

Scotch® Masking Tape - 55 m Long, 36 mm Wide, 7.6 mil Thick, Beige
Mi Item #03165372
MFR #2393

Mfr description
71303 SCOTCH PREMIUM HIGH TEMP MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides easy removal and high temperature resistance
  • Removes cleanly at bake temperatures up to 325°F (163°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    7.6 mil
  • Weight
    0.694 lb
  • Width
    36 mm

Details

  • Adhesion Strength
    32 oz-in
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    7000123560
  • Manufacturer Upc Number
    00021200713033
  • Max Operating Temperature
    +325 °F
  • UPC_NO
    00021200713033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)