Motion
71353 SCOTCH HIGH TEMP FINE LINE TAPE 4737T TRANSLUCENT BLUE 1/2"X36YD

3M
71353 SCOTCH HIGH TEMP FINE LINE TAPE 4737T TRANSLUCENT BLUE 1/2"X36YD

Scotch® Masking Tape - 36 yd Long, 1/2 in Wide, 5.3 mil Thick, Blue
Mi Item #03165373
MFR #71353 SCOTCH HIGH TEMP FINE LINE TAPE 4737T TRANSLUCENT BLUE 1/2"X36YD
Price$57.28/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
71353 SCOTCH HIGH TEMP FINE LINE TAPE 4737T TRANSLUCENT BLUE 1/2"X36YD

Scotch® Masking Tape - 36 yd Long, 1/2 in Wide, 5.3 mil Thick, Blue
Mi Item #03165373
MFR #71353 SCOTCH HIGH TEMP FINE LINE TAPE 4737T TRANSLUCENT BLUE 1/2"X36YD

Mfr description
71353 SCOTCH HIGH TEMP FINE LINE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation in high-temperature paint processes
  • Offers excellent conformability for curves with the ability to create straight lines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.28/rl

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    5.3 mil
  • Weight
    0.174 lb
  • Width
    1/2 in

Details

  • Adhesion Strength
    14 oz-in (Steel)
  • Adhesive Material
    Rubber
  • Application
    Automotive Masking,Masking for Painting,Paint Preparation Masking,Fine Line Masking,Paint Baking,Paint Masking,Painting,Premium Masking
  • Backing Material
    Vinyl
  • Color
    Blue
  • Manufacturer Stock Number
    70006171097
  • Manufacturer Upc Number
    00021200713538
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200713538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)