Motion
71359 SCOTCH TRANSPARENT FILM TAPE 605 CLEAR 3/8"X72YD

3M
71359 SCOTCH TRANSPARENT FILM TAPE 605 CLEAR 3/8"X72YD

Scotch® Light Duty Packaging Tape 605 Clear Cold Temperature, 3/8 in x 72 yd, 96 per case
MI ITEM #03165376
MFR #71359 SCOTCH TRANSPARENT FILM TAPE 605 CLEAR 3/8"X72YD
List Price$5.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
71359 SCOTCH TRANSPARENT FILM TAPE 605 CLEAR 3/8"X72YD

Scotch® Light Duty Packaging Tape 605 Clear Cold Temperature, 3/8 in x 72 yd, 96 per case
MI ITEM #03165376
MFR #71359 SCOTCH TRANSPARENT FILM TAPE 605 CLEAR 3/8"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.22/each for your price

Overview

Mfr description
71359 SCOTCH TRANSPARENT FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.5 mil (0.064 mm) film tape used for general packaging and cold temperature applications
  • Polypropylene backing material is 1.6 mil (0.041 mm) thick, moisture, chemical and UV resistant
  • Good handling, clarity and long aging
  • Complies with US FDA 21 CFR 175.105 for indirect food contact
  • Polypropylene backing material offers transparency, conformability and flexibility
  • Custom print available

Specifications

  • Adhesion Strength
    27 (Steel) oz-in
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    57 %
  • Length
    72 yd
  • Manufacturer Upc Number
    00021200713590
  • UPC_NO
    00021200713590
  • Tensile Strength
    22 in/lb
  • Thickness
    2.5 mil
  • Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text