Motion
71362

3M
71362

Scotch® Packaging Tape - Transparent Color, 22 in/lb Tensile Strength, 1 in Width, 72 yd Length
MI ITEM #03165379
MFR #71362
Your Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
71362

Scotch® Packaging Tape - Transparent Color, 22 in/lb Tensile Strength, 1 in Width, 72 yd Length
MI ITEM #03165379
MFR #71362

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.37/each(List $13.07)

Overview

Mfr description
71362 SCOTCH TRANSPARENT FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.5 mil (0.064 mm) film tape used for general packaging and cold temperature applications
  • Polypropylene backing material is 1.6 mil (0.041 mm) thick, moisture, chemical and UV resistant
  • Good handling, clarity and long aging
  • Complies with US FDA 21 CFR 175.105 for indirect food contact
  • Polypropylene backing material offers transparency, conformability and flexibility
  • Custom print available

Specifications

  • Adhesion Strength
    27 (Steel) oz-in
  • Adhesive Material
    Pressure-Sensitive Acrylic
  • Applications
    Cold Storage and Tamper Evident,Primary Packaging
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    57 %
  • Length
    72 yd
  • Manufacturer Upc Number
    00021200713620
  • UPC_NO
    00021200713620
  • Tensile Strength
    22 in/lb
  • Thickness
    2.5 mil
  • Width
    1 in
  • Material Type
    Polypropylene Film

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought