Motion
71672 POST-IT NOTES 654-5UC 3"X3" ASORT ULTRA

3M
71672 POST-IT NOTES 654-5UC 3"X3" ASORT ULTRA

Post-it® Notes, 654-5UC, 3 in x 3 in (76 mm x 76 mm), Jaipur colors, 5 Pads/Pack, 10 Sheets/Pad
MI ITEM #03165380
MFR #71672 POST-IT NOTES 654-5UC 3"X3" ASORT ULTRA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
71672 POST-IT NOTES 654-5UC 3"X3" ASORT ULTRA

Post-it® Notes, 654-5UC, 3 in x 3 in (76 mm x 76 mm), Jaipur colors, 5 Pads/Pack, 10 Sheets/Pad
MI ITEM #03165380
MFR #71672 POST-IT NOTES 654-5UC 3"X3" ASORT ULTRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71672 POST-IT NOTES 654-5UC 3"X3"
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Multi-Color
  • Number of Sheets
    100
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Package Quantity
    5
  • Manufacturer Upc Number
    00021200716720
  • UPC_NO
    00021200716720
  • Weight
    0.459 lb
  • Length
    3 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text