Specifications
Details
- Manufacturer Upc Number00051111541555
- UPC_NO00051111541555
Overview
Mfr description
7100159426 3M PERFORMANCE PAINT PREP
- For industrial/occupational use only. Not for consumer sale or use.
- NIOSH-APPROVED N95 for at least 95 percent filtration efficiency against certain non-oil-based particles and aerosols
- ADVANCED FILTER MEDIA for easier breathing
- CUSHIONING NOSE FOAM rests on bridge of nose for comfort
- ADJUSTABLE NOSECLIP helps ensure a custom, secure seal
- STREATCHABLE HEADBANDS
- LIGHTWEIGHT DESIGN for comfort
- SMALL SIZED Similar to 8210 N95 Respirator, but sized for people with smaller faces
- CONVENIENT, DISPOSABLE DESIGN
- RECOMMENDED: For use when sanding, sawing, grinding, lawn mowing, sweeping, drywall sanding, grinding, woodworking and working with fiberglass insulating particles
- ALSO HELPS PROTECT AGAINST: certain particles such as mold, granular pesticides, allergens and dust
- NOT APPROVED FOR USE BY CHILDREN
- Contains no components made from natural rubber latex
- Available in multiple package quantities
- Package contents: 2
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a regulated government (e.g. OSHA) respiratory protection program. WARNING: Limitations apply; Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.