Motion
72067 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-36A-BK GREEN 36 MM X

3M
72067 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-36A-BK GREEN 36 MM X

Scotch® Masking Tape for Hard-to-Stick Surfaces 2060-36A-BK Green, 36 mm x 55 m, 24 per case Bulk
MI ITEM #03165397
MFR #72067 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-36A-BK GREEN 36 MM X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72067 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-36A-BK GREEN 36 MM X

Scotch® Masking Tape for Hard-to-Stick Surfaces 2060-36A-BK Green, 36 mm x 55 m, 24 per case Bulk
MI ITEM #03165397
MFR #72067 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-36A-BK GREEN 36 MM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72067 SCOTCH MASKING TAPE HARD-TO-STICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on brick, concrete, rough wood and stucco
  • 3-Day clean removal
  • Can be used with lacquer coatings
  • Very High Adhesion level
  • Bonds aggressively, yet has a smooth unwind
  • Size: 1.41 in. x 60.1 yd.
  • Pack Size: 1 Roll/Pack

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    55 m
  • Width
    36 mm
  • Thickness
    0.0061 in
  • Color
    Green
  • Adhesion Strength
    31 (Steel) oz/in
  • Manufacturer Stock Number
    70071202876
  • Manufacturer Upc Number
    00021200720673
  • UPC_NO
    00021200720673
  • Weight
    0.601 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text