Motion
72068 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-48A-BK GREEN 48 MM X

3M
72068 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-48A-BK GREEN 48 MM X

Scotch® Masking Tape - 55 m Long, 48 mm Wide, 0.0061 in Thick, Green
Mi Item #03165398
MFR #72068 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-48A-BK GREEN 48 MM X
Price$16.67/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72068 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-48A-BK GREEN 48 MM X

Scotch® Masking Tape - 55 m Long, 48 mm Wide, 0.0061 in Thick, Green
Mi Item #03165398
MFR #72068 SCOTCH MASKING TAPE HARD-TO-STICK SURFACES 2060-48A-BK GREEN 48 MM X

Mfr description
72068 SCOTCH MASKING TAPE HARD-TO-STICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for lacquer applications and rough surfaces such as stucco, concrete and wood
  • Three day clean removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.67/rl

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    0.0061 in
  • Weight
    0.806 lb
  • Width
    1.88 in

Details

  • Adhesion Strength
    31 (Steel) oz-in
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Stock Number
    70071202843
  • Manufacturer Upc Number
    00021200720680
  • UPC_NO
    00021200720680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)