Motion
72215 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 1/2"X36YD 5.1 MIL

3M
72215 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 1/2"X36YD 5.1 MIL

Scotch® Masking Tape - 36 yd Long, 1/2 in Wide, 5.4 mil Thick, Blue
Mi Item #03165407
MFR #72215 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 1/2"X36YD 5.1 MIL
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72215 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 1/2"X36YD 5.1 MIL

Scotch® Masking Tape - 36 yd Long, 1/2 in Wide, 5.4 mil Thick, Blue
Mi Item #03165407
MFR #72215 SCOTCH HIGH TEMP FINE LINE TAPE 4737S BLUE 1/2"X36YD 5.1 MIL

Mfr description
72215 SCOTCH HIGH TEMP FINE LINE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation in high-temperature paint processes
  • Offers excellent conformability for curves with the ability to create straight lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    5.4 mil
  • Weight
    0.173 lb
  • Width
    1/2 in

Details

  • Adhesion Strength
    10-1/2 oz-in
  • Adhesive Material
    Rubber
  • Application
    Paint Baking,Paint Masking,Painting,Premium Masking,Automotive Masking,Fine Line Masking,Masking for Painting,Paint Preparation Masking
  • Backing Material
    Vinyl
  • Color
    Blue
  • Manufacturer Stock Number
    70006173671
  • Manufacturer Upc Number
    00021200722158
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200722158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)