Motion
4735

3M
4735

Scotch® Masking Tape - 36 yd Long, 0.7500 in Wide, 5.4 mil Thick, Orange
Mi Item #03165413
MFR #4735
Price$100.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4735

Scotch® Masking Tape - 36 yd Long, 0.7500 in Wide, 5.4 mil Thick, Orange
Mi Item #03165413
MFR #4735

Mfr description
72288 SCOTCH HIGH TEMP FINE LINE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation on in high-temperature paint processes
  • Offers excellent conformability to complex shapes, as well as curved and contoured substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.69/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    5.4 mil
  • Weight
    0.269 lb
  • Width
    0.7500 in

Details

  • Adhesion Strength
    9.5 oz-in (Steel)
  • Application
    Paint Masking
  • Backing Material
    Vinyl
  • Color
    Orange
  • Manufacturer Stock Number
    70006180379
  • Manufacturer Upc Number
    00021200722882
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200722882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)