Motion
72300 SCOTCH BOX SEALING TAPE 355 CLEAR 48MM X 914M

3M
72300 SCOTCH BOX SEALING TAPE 355 CLEAR 48MM X 914M

Scotch® Box Sealing Tape 355, Clear, 48 mm x 914 m, 4 Roll/Case
MI ITEM #03165415
MFR #72300 SCOTCH BOX SEALING TAPE 355 CLEAR 48MM X 914M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72300 SCOTCH BOX SEALING TAPE 355 CLEAR 48MM X 914M

Scotch® Box Sealing Tape 355, Clear, 48 mm x 914 m, 4 Roll/Case
MI ITEM #03165415
MFR #72300 SCOTCH BOX SEALING TAPE 355 CLEAR 48MM X 914M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72300 SCOTCH BOX SEALING TAPE 355
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
  • Adhesive sticks quickly to a variety of materials, including those with high recycled content
  • Securely closes double and triple walled corrugated cartons and fiberboard
  • Available with custom printing for security and/or branding
  • Provides high quality, consistent performance with easy unwind

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    130 %
  • Length
    1000 yd
  • Manufacturer Stock Number
    70006190394
  • Manufacturer Upc Number
    00021200723001
  • UPC_NO
    00021200723001
  • Tensile Strength
    69 in/lb
  • Thickness
    3.43 mil
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought