Motion
3771

3M
3771

Scotch® Printed Packaging Tape - No, White Color, 22 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
Mi Item #03165416
MFR #3771
Price$30.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3771

Scotch® Printed Packaging Tape - No, White Color, 22 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
Mi Item #03165416
MFR #3771

Mfr description
72301 SCOTCH BOX SEALING TAPE 3771 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • White with red type: IF SEAL IS BROKEN CHECK CONTENTS BEFORE ACCEPTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.57/each

Specifications

Dimensions

  • Length
    109.36 yd
  • Roll Length
    109.361 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    22 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polypropylene Film, Elongation at Break, 160%, Core Size, 76 mm
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Branding
  • Backing Material
    Polyester
  • Color
    White
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00021200723018
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    3771
  • Shape
    Roll
  • Standards Met
    FDA guidelines for indirect food contact
  • Tape Type
    Packaging Tape
  • UPC_NO
    00021200723018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)