Motion
72303 SCOTCH BOX SEALING TAPE 3771 WHITE IF SEAL IS BROKEN CHECK CONT 48MMX

3M
72303 SCOTCH BOX SEALING TAPE 3771 WHITE IF SEAL IS BROKEN CHECK CONT 48MMX

Scotch® Printed Message Box Sealing Tape 3771, White, 48 mm x 914 m, 6/Case
MI ITEM #03165417
MFR #72303 SCOTCH BOX SEALING TAPE 3771 WHITE IF SEAL IS BROKEN CHECK CONT 48MMX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72303 SCOTCH BOX SEALING TAPE 3771 WHITE IF SEAL IS BROKEN CHECK CONT 48MMX

Scotch® Printed Message Box Sealing Tape 3771, White, 48 mm x 914 m, 6/Case
MI ITEM #03165417
MFR #72303 SCOTCH BOX SEALING TAPE 3771 WHITE IF SEAL IS BROKEN CHECK CONT 48MMX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72303 SCOTCH BOX SEALING TAPE 3771 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • White with red type: IF SEAL IS BROKEN CHECK CONTENTS BEFORE ACCEPTING
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Specifications

  • Backing Material
    Polyester
  • Color
    Red/White
  • Dispenser Type
    Fully Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    999.56 yd
  • Manufacturer Upc Number
    00021200723032
  • UPC_NO
    00021200723032
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought