Motion
72318

3M
72318

Scotch® Packaging Tape - Transparent Color, 69 in/lb Tensile Strength, 1.88 in Width, 54.68 yd Length
Mi Item #03165420
MFR #72318
Price$66.61/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72318

Scotch® Packaging Tape - Transparent Color, 69 in/lb Tensile Strength, 1.88 in Width, 54.68 yd Length
Mi Item #03165420
MFR #72318

Mfr description
72318 SCOTCH BOX SEALING TAPE 351
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal strength for heavy-weight packages and overseas/export packing and shipping
  • Built tough to resist score line breaking and center seam splitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.61/rl

Specifications

Dimensions

  • Length
    54.68 yd
  • Tensile Strength
    69 in/lb
  • Thickness
    3.43 mil
  • Width
    1.88 in

Details

  • Applications
    Cold Storage and Tamper Evident,Automated Carton Sealing,Box Closure
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    130 %
  • Manufacturer Stock Number
    70006182060
  • Manufacturer Upc Number
    00021200723186
  • Material Type
    Polyester
  • UPC_NO
    00021200723186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)