Motion
351

3M
351

Scotch® Packaging Tape - No, Clear Color, 67 in/lb Tensile Strength, 2.83 in Width, 54.68 yd Length
Mi Item #03165421
MFR #351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
351

Scotch® Packaging Tape - No, Clear Color, 67 in/lb Tensile Strength, 2.83 in Width, 54.68 yd Length
Mi Item #03165421
MFR #351

Mfr description
72319 SCOTCH BOX SEALING TAPE 351
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal strength for heavy-weight packages and overseas/export packing and shipping
  • Built tough to resist score line breaking and center seam splitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    54.68 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    67 in/lb
  • Thickness
    3.43 mil
  • Width
    2.83 in

Details

  • Additional Details
    Adhesive Material, Synthetic Rubber, Backing Material, Polyester, Core Size, 76 mm, 3 in, Opacity, Transparent
  • Adhesion Strength
    78 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Cold Storage and Tamper Evident
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Double Sided
    No
  • Elongation at Break
    130 %
  • Manufacturer Stock Number
    70006182078
  • Manufacturer Upc Number
    00021200723193
  • Material Type
    Polyester
  • Reinforcement Type
    Unreinforced
  • Series
    351
  • Shape
    Roll
  • Standards Met
    ASTM D1974-92
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00021200723193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)