Motion
72324 SCOTCH BOX SEALING TAPE 353 CLEAR 48MM X 50M

3M
72324 SCOTCH BOX SEALING TAPE 353 CLEAR 48MM X 50M

Scotch® Box Sealing Tape 353, Clear, 48 mm x 50 m, 36/Case
MI ITEM #03165425
MFR #72324 SCOTCH BOX SEALING TAPE 353 CLEAR 48MM X 50M
List Price$36.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72324 SCOTCH BOX SEALING TAPE 353 CLEAR 48MM X 50M

Scotch® Box Sealing Tape 353, Clear, 48 mm x 50 m, 36/Case
MI ITEM #03165425
MFR #72324 SCOTCH BOX SEALING TAPE 353 CLEAR 48MM X 50M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.79/each for your price

Overview

Mfr description
72324 SCOTCH BOX SEALING TAPE 353
  • For industrial/occupational use only. Not for consumer sale or use.
  • Built tough to resist score line breaking and center seam splitting
  • Resists abrasion, moisture, chemicals and scuffing for lasting hold
  • High edge tear and split resistance keeps packages secure
  • Sticks instantly to corrugated boxes with high recycled content
  • Easy unwind makes tape convenient to use

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    110 %
  • Length
    54.68 yd
  • Manufacturer Stock Number
    70006182128
  • Manufacturer Upc Number
    00021200723247
  • UPC_NO
    00021200723247
  • Tensile Strength
    30 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought