Motion
353

3M
353

Scotch® Packaging Tape - No, Clear Color, 25 in/lb Tensile Strength, 2.83 in Width, 54.68 yd Length
Mi Item #03165426
MFR #353
Price$55.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
353

Scotch® Packaging Tape - No, Clear Color, 25 in/lb Tensile Strength, 2.83 in Width, 54.68 yd Length
Mi Item #03165426
MFR #353

Mfr description
72325 SCOTCH BOX SEALING TAPE 353
  • For industrial/occupational use only. Not for consumer sale or use.
  • Built tough to resist score line breaking and center seam splitting
  • Resists abrasion, moisture, chemicals and scuffing for lasting hold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.21/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    54.68 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    25 in/lb
  • Thickness
    1.9 mil
  • Width
    2.83 in

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polyester, Total Thickness, 1.9 mil (0.048 mm), Adhesion to Steel, 45 oz/in (49 N/100 mm), Elongation at Break, 110%
  • Adhesion Strength
    45 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Cold Storage and Tamper Evident
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Double Sided
    No
  • Elongation at Break
    110 %
  • Manufacturer Stock Number
    70006182136
  • Manufacturer Upc Number
    00021200723254
  • Material Type
    Polyester
  • Reinforcement Type
    Unreinforced
  • Series
    353
  • Shape
    Roll
  • Standards Met
    ASTM D1974-92, CID A-A-1684B
  • Tape Type
    Box Sealing Tape
  • UPC_NO
    00021200723254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)