Motion
355

3M
355

Scotch® Packaging Tape - No, Beige Color, 67 in/lb Tensile Strength, 2.83 in Width, 54.7 yd Length
Mi Item #03165428
MFR #355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
355

Scotch® Packaging Tape - No, Beige Color, 67 in/lb Tensile Strength, 2.83 in Width, 54.7 yd Length
Mi Item #03165428
MFR #355

Mfr description
72327 SCOTCH BOX SEALING TAPE 355
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
  • Adhesive sticks quickly to a variety of materials, including those with high recycled content
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.7 yd
  • Roll Length
    54.68 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    67 in/lb
  • Thickness
    3.43 mil
  • Width
    2.83 in

Details

  • Additional Details
    Adhesive Type, Hot Melt Synthetic Rubber Resin, Backing Material, Polyester, Total Thickness, 3.43 mil (0.089 mm), Elongation at Break, 130%, Adhesion to Steel, 78 oz/in (85 N/100 mm)
  • Adhesion Strength
    78 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Branding, Cold Storage and Tamper Evident, Custom Printed Box Sealing Tape for Shipping
  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Double Sided
    No
  • Elongation at Break
    130 %
  • Manufacturer Stock Number
    70006182177
  • Manufacturer Upc Number
    00021200723278
  • Material Type
    Polyester
  • Reinforcement Type
    Unreinforced
  • Series
    355
  • Shape
    Roll
  • Standards Met
    ASTM D1974-92, CID A-A-1684B, ASTM D5486 Type III, ASTM D5570
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00021200723278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)