Motion
72330

3M
72330

Scotch® Packaging Tape - Transparent Color, 69 in/lb Tensile Strength, 1.88 in Width, 54.7 yd Length
MI ITEM #03165430
MFR #72330
Price$39.87/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72330

Scotch® Packaging Tape - Transparent Color, 69 in/lb Tensile Strength, 1.88 in Width, 54.7 yd Length
MI ITEM #03165430
MFR #72330

Mfr description
72330 SCOTCH BOX SEALING TAPE 355
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
  • Adhesive sticks quickly to a variety of materials, including those with high recycled content
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.87/rl

Specifications

Dimensions

  • Length
    54.7 yd
  • Tensile Strength
    69 in/lb
  • Thickness
    3.43 mil
  • Width
    1.88 in

Details

  • Applications
    Branding,Automated Carton Sealing,Box Closure
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    130 %
  • Manufacturer Stock Number
    70006182201
  • Manufacturer Upc Number
    00021200723308
  • Material Type
    Polyester, Synthetic Rubber
  • UPC_NO
    00021200723308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)