Motion
72349 SCOTCH BOX SEALING TAPE 372 CLEAR 48MM X 411M

3M
72349 SCOTCH BOX SEALING TAPE 372 CLEAR 48MM X 411M

Scotch® Packaging Tape - Single-Sided, Clear Color, 52 in-lbs Tensile Strength, 449.47 yd Long
MI ITEM #03165437
MFR #72349 SCOTCH BOX SEALING TAPE 372 CLEAR 48MM X 411M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72349 SCOTCH BOX SEALING TAPE 372 CLEAR 48MM X 411M

Scotch® Packaging Tape - Single-Sided, Clear Color, 52 in-lbs Tensile Strength, 449.47 yd Long
MI ITEM #03165437
MFR #72349 SCOTCH BOX SEALING TAPE 372 CLEAR 48MM X 411M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    449.47 yd
  • Tensile Strength
    52 in/lb
  • Thickness
    2.2 mil
  • Width
    1.88 in

Details

  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006182409
  • Manufacturer Upc Number
    00021200723490
  • UPC_NO
    00021200723490

Overview

Mfr description
72349 SCOTCH BOX SEALING TAPE 372
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought