Motion
72380

3M
72380

Scotch® Packaging Tape - Red Color, 60 in/lb Tensile Strength, 1.41 in Width, 54.68 yd Length
Mi Item #03165501
MFR #72380
Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72380

Scotch® Packaging Tape - Red Color, 60 in/lb Tensile Strength, 1.41 in Width, 54.68 yd Length
Mi Item #03165501
MFR #72380

Mfr description
72380 SCOTCH BOX SEALING TAPE 373
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.25/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    1.41 in

Details

  • Applications
    Branding,Box Closure,Automated Carton Sealing
  • Backing Material
    Polypropylene
  • Color
    Red
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006182714
  • Manufacturer Upc Number
    00021200723803
  • Material Type
    Polypropylene Film
  • UPC_NO
    00021200723803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)