Motion
72381

3M
72381

Scotch® Packaging Tape - Red Color, 60 in/lb Tensile Strength, 1.88 in Width, 54.68 yd Length
MI ITEM #03165502
MFR #72381
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72381

Scotch® Packaging Tape - Red Color, 60 in/lb Tensile Strength, 1.88 in Width, 54.68 yd Length
MI ITEM #03165502
MFR #72381

Mfr description
72381 SCOTCH BOX SEALING TAPE 373
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    1.88 in

Details

  • Applications
    Branding,Automated Carton Sealing,Box Closure
  • Backing Material
    Polypropylene
  • Color
    Red
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006182722
  • Manufacturer Upc Number
    00021200723810
  • Material Type
    Polypropylene Film
  • UPC_NO
    00021200723810

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)