Motion
72386 SCOTCH BOX SEALING TAPE 373 BLUE 72MM X 50M

3M
72386 SCOTCH BOX SEALING TAPE 373 BLUE 72MM X 50M

Scotch® Box Sealing Tape 373, Blue, 72 mm x 50 m, 24/Case
MI ITEM #03165506
MFR #72386 SCOTCH BOX SEALING TAPE 373 BLUE 72MM X 50M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72386 SCOTCH BOX SEALING TAPE 373 BLUE 72MM X 50M

Scotch® Box Sealing Tape 373, Blue, 72 mm x 50 m, 24/Case
MI ITEM #03165506
MFR #72386 SCOTCH BOX SEALING TAPE 373 BLUE 72MM X 50M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72386 SCOTCH BOX SEALING TAPE 373
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Specifications

  • Backing Material
    Polypropylene
  • Color
    Blue
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    54.68 yd
  • Manufacturer Stock Number
    70006182771
  • Manufacturer Upc Number
    00021200723865
  • UPC_NO
    00021200723865
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    2.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought