Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72388 SCOTCH BOX SEALING TAPE 373 WHITE 36MM X 50M

Scotch® Packaging Tape - Single-Sided, White Color, 60 in-lbs Tensile Strength, 54.68 yd Long
MI ITEM #03165507
MFR #72388 SCOTCH BOX SEALING TAPE 373 WHITE 36MM X 50M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72388 SCOTCH BOX SEALING TAPE 373
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polypropylene
  • Color
    White
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    54.68 yd
  • Manufacturer Stock Number
    70006182797
  • Manufacturer Upc Number
    00021200723889
  • UPC_NO
    00021200723889
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    1.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought