Motion
72397 SCOTCH BOX SEALING TAPE 373 GREEN 48MM X 50M

3M
72397 SCOTCH BOX SEALING TAPE 373 GREEN 48MM X 50M

Scotch® Box Sealing Tape 373, Green, 48 mm x 50 m, 36/Case
MI ITEM #03165514
MFR #72397 SCOTCH BOX SEALING TAPE 373 GREEN 48MM X 50M
List Price$28.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72397 SCOTCH BOX SEALING TAPE 373 GREEN 48MM X 50M

Scotch® Box Sealing Tape 373, Green, 48 mm x 50 m, 36/Case
MI ITEM #03165514
MFR #72397 SCOTCH BOX SEALING TAPE 373 GREEN 48MM X 50M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.37/each for your price

Overview

Mfr description
72397 SCOTCH BOX SEALING TAPE 373
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polypropylene
  • Color
    Green
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    54.68 yd
  • Manufacturer Stock Number
    70006182888
  • Manufacturer Upc Number
    00021200723971
  • UPC_NO
    00021200723971
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought