Motion
72404 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 914M

3M
72404 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 914M

Scotch® Box Sealing Tape 375, Tan, 72 mm x 914 m, 4/Case
MI ITEM #03165517
MFR #72404 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 914M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72404 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 914M

Scotch® Box Sealing Tape 375, Tan, 72 mm x 914 m, 4/Case
MI ITEM #03165517
MFR #72404 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 914M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72404 SCOTCH BOX SEALING TAPE 375
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Specifications

  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    999.56 yd
  • Manufacturer Stock Number
    70006182953
  • Manufacturer Upc Number
    00021200724046
  • UPC_NO
    00021200724046
  • Tensile Strength
    70 in/lb
  • Thickness
    3.1 mil
  • Width
    2.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought