Motion
7100216058 3M HOOKIT BLUE ABRASIVE DISC 321U, 36148, 3 IN, 240 GRADE, MULTI

3M
7100216058 3M HOOKIT BLUE ABRASIVE DISC 321U, 36148, 3 IN, 240 GRADE, MULTI

Scotch® Paper Disc - Polyester Backing Material, Beige/Red Color
MI ITEM #03165528
MFR #7100216058 3M HOOKIT BLUE ABRASIVE DISC 321U, 36148, 3 IN, 240 GRADE, MULTI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100216058 3M HOOKIT BLUE ABRASIVE DISC 321U, 36148, 3 IN, 240 GRADE, MULTI

Scotch® Paper Disc - Polyester Backing Material, Beige/Red Color
MI ITEM #03165528
MFR #7100216058 3M HOOKIT BLUE ABRASIVE DISC 321U, 36148, 3 IN, 240 GRADE, MULTI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100216058 3M HOOKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyester
  • Color
    Beige/Red
  • Manufacturer Upc Number
    00051131361485
  • UPC_NO
    00051131361485
  • Thickness
    2.5 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought