Motion
3785

3M
3785

Scotch® Packaging Tape - No, Clear Color, 36 in/lb Tensile Strength, 1.88 in Width, 1640.42 yd Length
Mi Item #03165535
MFR #3785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3785

Scotch® Packaging Tape - No, Clear Color, 36 in/lb Tensile Strength, 1.88 in Width, 1640.42 yd Length
Mi Item #03165535
MFR #3785

Mfr description
72434 SCOTCH CONTINUOUS TAPING SYSTEM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1640.42 yd
  • Roll Length
    1640.42 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    36 in/lb
  • Thickness
    3.1 mil
  • Width
    1.88 in

Details

  • Additional Details
    Adhesive Type, Hot Melt Rubber Resin, Backing Material, Polypropylene Film, Core Size, 76 mm, Opacity, Transparent, Specifications Met, CID A-A-1684B
  • Adhesive Material
    Hot Melt Rubber Resin
  • Applications
    Automated Carton Sealing, Box Closure, Branding
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Manual
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006183332
  • Manufacturer Upc Number
    00021200724343
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    3785
  • Shape
    Roll
  • Standards Met
    CID A-A-1684B
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00021200724343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)