Motion
7100157808 COMMAND MESSAGE CENTER, HOM24DEBS-ES, SLATE

3M
7100157808 COMMAND MESSAGE CENTER, HOM24DEBS-ES, SLATE

Command™ Message Center, HOM24DEBS-ES, Slate
MI ITEM #03165555
MFR #7100157808 COMMAND MESSAGE CENTER, HOM24DEBS-ES, SLATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100157808 COMMAND MESSAGE CENTER, HOM24DEBS-ES, SLATE

Command™ Message Center, HOM24DEBS-ES, Slate
MI ITEM #03165555
MFR #7100157808 COMMAND MESSAGE CENTER, HOM24DEBS-ES, SLATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100157808 COMMAND MESSAGE CENTER,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Jot down quick reminders or inspirational messages on the dry erase board
  • The hooks and ledge are ideal for holding on-the-go items no one wants to forget
  • Great for the entryway, mudroom, home office or dorm room
  • Weight Capacity: 2 lbs
  • Damage-Free Hanging
  • Easy to hang
  • no tools required!
  • Holds strongly and removes cleanly
  • Works on a variety of indoor surfaces, such as painted drywall, finished wood, tile, metal and glass
  • Package Contents: 1 message center, 8 medium strips
  • Dimensions: 6.8” W x 11.2” H X 1.5” D
  • Color: Slate

Specifications

  • Color
    Gray
  • Manufacturer Upc Number
    00076308913885
  • UPC_NO
    00076308913885
  • Weight
    0.764 lb
  • Minimum Order Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text