Motion
73081 SCOTCH BOX SEALING TAPE 373 TAN 48MM X 100M

3M
73081 SCOTCH BOX SEALING TAPE 373 TAN 48MM X 100M

Scotch® Packaging Tape - No, Beige Color, 30 in/lb Tensile Strength, 48 mm Width, 100 m Length
Mi Item #03165561
MFR #73081 SCOTCH BOX SEALING TAPE 373 TAN 48MM X 100M
Price$69.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73081 SCOTCH BOX SEALING TAPE 373 TAN 48MM X 100M

Scotch® Packaging Tape - No, Beige Color, 30 in/lb Tensile Strength, 48 mm Width, 100 m Length
Mi Item #03165561
MFR #73081 SCOTCH BOX SEALING TAPE 373 TAN 48MM X 100M

Mfr description
73081 SCOTCH BOX SEALING TAPE 373
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.86/each

Specifications

Dimensions

  • Length
    100 m
  • Roll Length
    109.361 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    30 in/lb
  • Thickness
    2.5 mil
  • Width
    48 mm

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polypropylene Film, Thickness, 64 micron, Performance Level, High Performance
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Branding, General and Primary Packaging, Packaging Station, Packaging, Shipping, Mailing, Moving, Storage
  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006181708
  • Manufacturer Upc Number
    00021200730818
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    373
  • Shape
    Roll
  • Standards Met
    FDA guidelines for indirect food contact
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00021200730818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)