Motion
73097 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 832CP 6"X10"

3M
73097 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 832CP 6"X10"

3M™ Custom Printed Pouch Tape 832CP, 6 in x 10 in, 160 pads per case
MI ITEM #03165565
MFR #73097 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 832CP 6"X10"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73097 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 832CP 6"X10"

3M™ Custom Printed Pouch Tape 832CP, 6 in x 10 in, 160 pads per case
MI ITEM #03165565
MFR #73097 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 832CP 6"X10"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73097 SCOTCHPAD CUSTOM PRINTED POUCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6” x 10”, pre-cut pressure sensitive pouch tapes with a sticky border and a printed, non-tack center section
  • Designed with printed message: "DOCUMENTS ENCLOSED"
  • No slippery, tricky liners to remove for faster applications and reduced clutter in work areas.
  • Individual sheets in transportable pad form provides the flexibility to work from anywhere
  • Strong film backing provides moisture
  • and abrasion-resistant barrier to withstand the rigors of shipping
  • Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
  • Conformable film backing accommodates bulky and curved shipping parcels and substrates

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    160 %
  • Length
    10 in
  • Manufacturer Stock Number
    70070561744
  • Manufacturer Upc Number
    00021200730979
  • UPC_NO
    00021200730979
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text