Motion
73098 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 830CP 5"X6"

3M
73098 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 830CP 5"X6"

Scotch® Custom Printed Pouch Tape Sheets 830CP, 5 in x 6 in, 200 per case (25 sheets/pad 40 pads/pack 5 packs/case)
MI ITEM #03165566
MFR #73098 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 830CP 5"X6"
List Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73098 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 830CP 5"X6"

Scotch® Custom Printed Pouch Tape Sheets 830CP, 5 in x 6 in, 200 per case (25 sheets/pad 40 pads/pack 5 packs/case)
MI ITEM #03165566
MFR #73098 SCOTCHPAD CUSTOM PRINTED POUCH TAPE PAD 830CP 5"X6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.04/each for your price

Overview

Mfr description
73098 SCOTCHPAD CUSTOM PRINTED POUCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5” x 6”, pre-cut pressure sensitive pouch tape sheets with a sticky border and a printed, non-tack center section
  • No slippery, tricky liners to remove for faster applications and reduced clutter in work areas.
  • Individual sheets in transportable pad form provides the flexibility to work from anywhere
  • Strong film backing provides moisture
  • and abrasion-resistant barrier to withstand the rigors of shipping
  • Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
  • Conformable film backing accommodates bulky and curved shipping parcels and substrates

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    160 %
  • Length
    6 in
  • Manufacturer Stock Number
    70070561736
  • Manufacturer Upc Number
    00021200730986
  • UPC_NO
    00021200730986
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought