Motion
73493 SCOTCH BOX SEALING TAPE 371 WHITE KUT 144MM X 914 M

3M
73493 SCOTCH BOX SEALING TAPE 371 WHITE KUT 144MM X 914 M

Scotch® Packaging Tape - Single-Sided, White Color, 44 in-lbs Tensile Strength, 999.56 yd Long
MI ITEM #03165597
MFR #73493 SCOTCH BOX SEALING TAPE 371 WHITE KUT 144MM X 914 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73493 SCOTCH BOX SEALING TAPE 371 WHITE KUT 144MM X 914 M

Scotch® Packaging Tape - Single-Sided, White Color, 44 in-lbs Tensile Strength, 999.56 yd Long
MI ITEM #03165597
MFR #73493 SCOTCH BOX SEALING TAPE 371 WHITE KUT 144MM X 914 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73493 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polypropylene
  • Color
    White
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    999.56 yd
  • Manufacturer Stock Number
    70006207768
  • Manufacturer Upc Number
    00021200734939
  • UPC_NO
    00021200734939
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    5.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text